Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

SDS-plus 14rd Bull Point Chisel 10"

648.925196 - UNSPSC 27111914
SDS-plus 14rd Bull Point Chisel 10" SDS-plus 14rd Bull Point Chisel 10"
SDS-plus 14rd Bull Point Chisel 10"

Delivery

In stock for delivery.
0 Review(s)

Pointed chisel – The all-round talent. For general chiseling and breaking up of masonry, concrete and loose stone and for creating openings and breakthroughs in concrete, brick masonry and many other materials.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 10”
Type Standard
Quantity 1

Features

Great for creating holes and breaking through all suitable materials

Applications

Masonry
Loose stone
Concrete
Brick

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.